- 4" ATB Composite Disc Brush
- 80 grit
- 3,500 maximum RPM
- 1 1/2" trim length
- Round type
applications
- Automotive
- Woodworking
- Cutting tool
- Aircraft/aerospace
- General industrial
| Grit | 80 |
| Trim Length | 1 1/2 in |
| Type | Round |
| Outside Dia. | 4 in |
| Weight | 0.9 LB |
| EAN or UPC | 622424402156 |

