- Plater's
- Fine Brass Wire Bristle Material
| Origin | Painting Equipment |
| Handle Material | Hardwood |
| Block Width | 1 1/8 in |
| Type | Platers |
| Wire Rows | 4 x 18 |
| Trim Length | 1 in |
| Bristle Material | Brass |
| Fill Material | Fine Brass Wire |
| Overall Length | 13.25 in |
| Length of Brush Part | 5 3/4 in |
| Weight | 0.525 LB |

