- Plastic Filament
- 4" Wide, 1/2" Thickness
- 2 1/4" Trim Length
- Plain Wooden Handle
description
- For light dusting and applying oil to machinery.
applications
- Designed for removing chips and dirt
- Light dusting
- Applying oil to machinery
features
- Hardwood handle
- Nickeled ferrule
| Material | Plastic Filament |
| Brush Thickness | 1/2 in |
| Type | Chip Brush |
| Trim Length | 2 1/4 in |
| Weight | 0.417 LB |
| EAN or UPC | 622424720335 |

