- 3" x 1/16" x 1/4" Abrasive Cut-Off Wheels
- Type 1
- Reinforced Aluminum Oxide
- For Portible Air Tools
- A36T Type Abrasive
applications
- For portable air tools
| Disc Size | 3 x 1/16 x 1/4 |
| Width | 1/16 in |
| Type | Type 1, 01 |
| Center Hole | 1/4 in |
| Dia. | 3 in |
| Material | Ragg Wool |
| Grading | A36T Type Abrasive |
| Grit | A36T Type Abrasive |
| Weight | 0.05 LB |

