- 3" x 1/16" x 3/8" Abrasive Cut-Off Wheels
- Type 1
- Reinforced Aluminum Oxide
- For Portible Air Tools
- A60T Type Abrasive
applications
- For portable air tools
| Disc Size | 3 x 1/16 x 3/8 |
| Type | Type 1, 01 |
| Material | Ragg Wool |
| Grading | A60T Type Abrasive |
| Grit | A60T Type Abrasive |
| Center Hole | 3/8 in |
| Width | 1/16 in |
| Dia. | 3 in |
| Weight | 0.05 LB |

