- 4" x .035" x 1/4" Abrasive Cut-Off Wheels
- Type 1
- Reinforced Aluminum Oxide
- For Portible Air Tools
- A36T Type Abrasive
applications
- For portable air tools
| Dia. | 4 in |
| Type | Type 1, 01 |
| Material | Ragg Wool |
| Grading | A36T Type Abrasive |
| Width | 11/32 in |
| Center Hole | 1/4 in |
| Disc Size | 4 x 11/32 x 1/4 |
| Grit | A36T Type Abrasive |
| Weight | 0.04 LB |

