- 4" x 3/32" x 7/8" Abrasive Cut-Off Wheels
- Type 1
- Reinforced Aluminum Oxide
- For Electric Saws
- A24R Type Abrasive
applications
- For electric saws
| Disc Size | 4 x 3/32 x 7/8 |
| Width | 3/32 in |
| Center Hole | 7/8 in |
| Grit | A24R Type Abrasive |
| Material | Ragg Wool |
| Type | Type 1, 01 |
| Grading | A24R Type Abrasive |
| Dia. | 4 in |
| Weight | 0.08 LB |

