- 12" x 1/8" x 1" Abrasive Cut-Off Wheels
- Type 1
- Reinforced Silicon Carbide
- For Gas or Electric Saws
- C24R Type Abrasive
applications
- For gas or electric saws
| Center Hole | 1 in |
| Disc Size | 12 x 1/8 x 1 |
| Dia. | 12 in |
| Material | Silicon Carbide |
| Type | Type 1, 01 |
| Grit | C24R Type Abrasive |
| Width | 1/8 in |
| Grading | C24R Type Abrasive |
| Weight | 1.5 LB |

