- 14" x 3/32" x 1" Abrasive Cut-Off Wheels
- Type 1
- Reinforced Silicon Carbide
- For Chop Saws and Stationary Saws
- C24R Type Abrasive
applications
- For chop saws and stationary saws
| Center Hole | 1 in |
| Width | 3/16 in |
| Disc Size | 14 x 3/16 x 1 |
| Grading | C24R Type Abrasive |
| Material | Silicon Carbide |
| Type | Type 1, 01 |
| Dia. | 14 in |
| Grit | C24R Type Abrasive |
| Weight | 2.4 LB |

