- 16" x 5/32" x 1" Abrasive Cut-Off Wheels
- Type 1
- Reinforced Aluminum Oxide
- For Chop Saws and Stationary Saws
- A24R Type Abrasive
applications
- For chop saws and stationary saws
| Center Hole | 1 in |
| Disc Size | 16 x 5/32 x 1 |
| Type | Type 1, 01 |
| Width | 5/32 in |
| Grit | A24R Type Abrasive |
| Dia. | 16 in |
| Material | Ragg Wool |
| Grading | A24R Type Abrasive |
| Weight | 3.0 LB |

