- 18" x 3/16" x 1" Abrasive Cut-Off Wheels
- Type 1
- Reinforced Aluminum Oxide
- For Chop Saws and Stationary Saws
- A36R Type Abrasive
applications
- For chop saws and stationary saws
| Disc Size | 18 x 3/16 x 1 |
| Center Hole | 1 in |
| Type | Type 1, 01 |
| Material | Ragg Wool |
| Grading | A36R Type Abrasive |
| Dia. | 18 in |
| Grit | A36R Type Abrasive |
| Width | 3/16 in |
| Weight | 3.8 LB |

