Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Osborn80441

80441

4-1/2" GRINDING WHEEL
Item #104134150
  • 4 1/2" x 1/8" x 7/8" Reinforced Depressed Center Wheels
  • Reinforced Aluminum Oxide
  • Abrasive Type A24R
  • For Portable or Electric Grinders
Osborn80441
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2" x 1/8" x 7/8" Reinforced Depressed Center Wheels
  • Reinforced Aluminum Oxide
  • Abrasive Type A24R
  • For Portable or Electric Grinders

applications

  • For portable or electric grinders

features

  • High strength and durability
  • Increased speed and convenience over competitors
Abrasive Type A24R
Dia. 4.5 in
Type Type 27
Material Reinforced Aluminum Oxide
Center Hole 7/8 in
Size (text) 4 1/2 in x 1/8 in x 7/8 in
Disc Size 4 1/2 x 1/8 x 7/8
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison