- 4 1/2" x 1/4" x 5/8 - 11 Reinforced Depressed Center Wheels
- Reinforced Aluminum Oxide
- Abrasive Type A24N
- For Portable or Electric Grinders
applications
- For portable or electric grinders
features
- High strength and durability
- Increased speed and convenience over competitors
| Disc Size | 4 1/2 x 1/4 x 5/8-11 |
| Size (text) | 4 1/2 in x 1/4 in x 5/8 - 11 |
| Type | Type 27 |
| Material | Reinforced Aluminum Oxide |
| Dia. | 4.5 in |
| Abrasive Type | A24N |
| Center Hole | 5/8-11 in |
| Weight | 0.2 LB |

