- 7" x 1/8" x 7/8" Reinforced Depressed Center Wheels
- Reinforced Aluminum Oxide
- Abrasive Type A24R
- For Portable or Electric Grinders
applications
- For portable or electric grinders
features
- High strength and durability
- Increased speed and convenience over competitors
| Type | Type 27 |
| Dia. | 7 in |
| Disc Size | 7 x 1/8 x 7/8 |
| Abrasive Type | A24R |
| Material | Reinforced Aluminum Oxide |
| Size (text) | 7 in x 1/8 in x 7/8 in |
| Center Hole | 7/8 in |
| Weight | 0.48 LB |

