- 9" x 1/8" x 7/8" Reinforced Depressed Center Wheels
- Premium Zirconium
- Abrasive Type ZA30T
- For Portable or Electric Grinders
applications
- For portable or electric grinders
features
- High strength and durability
- Increased speed and convenience over competitors
| Size (text) | 9 in x 1/8 in x 7/8 in |
| Disc Size | 9 x 1/8 x 7/8 |
| Type | Type 27 |
| Center Hole | 7/8 in |
| Abrasive Type | ZA30T |
| Material | Premium Zirconium |
| Dia. | 9 in |
| Weight | 0.96 LB |

