- 9" x 1/8" x 5/8 - 11 Reinforced Depressed Center Wheels
- Reinforced Aluminum Oxide
- Abrasive Type A24R
- For Portable or Electric Grinders
applications
- For portable or electric grinders
features
- High strength and durability
- Increased speed and convenience over competitors
| Center Hole | 5/8-11 in |
| Type | Type 27 |
| Material | Reinforced Aluminum Oxide |
| Size (text) | 9 in x 1/8 in x 5/8 - 11 |
| Abrasive Type | A24R |
| Dia. | 9 in |
| Disc Size | 9 x 1/8 x 5/8-11 |
| Weight | 1.1 LB |

