- Polypro Material
- 4 3/4" x 5" Area of Brush Part
| Fill Material | Polypro |
| Length of Brush Part | 5 in |
| Material | Polypro |
| Trim Length | 1 7/8 in |
| Block Size | N/A |
| Weight | 0.583 LB |
| Fill Material | Polypro |
| Length of Brush Part | 5 in |
| Material | Polypro |
| Trim Length | 1 7/8 in |
| Block Size | N/A |
| Weight | 0.583 LB |