- Coarse Broom
- Blue Polypropylene Material
- 18 in Block Length
| Trim Length | 3 in |
| Material | Blue Polypro |
| Block Length | 18 in |
| Type | Coarse Broom |
| Weight | 1.63 LB |
| Trim Length | 3 in |
| Material | Blue Polypro |
| Block Length | 18 in |
| Type | Coarse Broom |
| Weight | 1.63 LB |