- Economy, Shoe Handle
- 1 1/16 in Block Width
| Handle Material | Hardwood |
| Wire Size [Nom] | 0.0120 in |
| Block Width | 1 1/16 in |
| Length of Brush Part | 4 3/4 in |
| Type | Economy, Shoe Handle |
| Weight | 0.3 LB |
| Handle Material | Hardwood |
| Wire Size [Nom] | 0.0120 in |
| Block Width | 1 1/16 in |
| Length of Brush Part | 4 3/4 in |
| Type | Economy, Shoe Handle |
| Weight | 0.3 LB |