- 9" Master Paint Roller Cover
- 1/4" Danello Fabric
- Phenolic Core for Smooth and Medium Surfaces
| Pile Height | 1/4" |
| Material | Synthetic |
| Size | 9 in |
| Type | Paint |
| Origin | Painting Equipment |
| Weight | 0.25 LB |
| Pile Height | 1/4" |
| Material | Synthetic |
| Size | 9 in |
| Type | Paint |
| Origin | Painting Equipment |
| Weight | 0.25 LB |