- 4" Master Paint Roller Cover
- 3/4" Danello Fabric
- Phenolic Core for Smooth and Medium Surfaces
| Type | Paint |
| Size | 4 in |
| Pile Height | 3/4" |
| Material | Synthetic |
| Origin | Painting Equipment |
| Weight | 0.125 LB |
| Type | Paint |
| Size | 4 in |
| Pile Height | 3/4" |
| Material | Synthetic |
| Origin | Painting Equipment |
| Weight | 0.125 LB |