- CLRY Crowned Yoke Style Load Runner®, 3.750 in ID x 9.000 in Crowned OD, 4 3/4 in Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Overall Width | 5 in |
| Inch/Metric | Inch |
| Enclosure | Sealed |
| Roller Dia. | 9 in |
| Series | CLRY |
| Material | Steel |
| Roller Type | Crowned |
| Bearing Type | Tapered Roller Bearing |
| Roller Width | 4.75 in |
| I.D. | 3.75 in |
| Inner Ring | With Inner Ring |
| Weight | 48.0 LB |
| EAN or UPC | 622424975711 |

