- HPCA Plain Yoke Style Metric Load Runner®, 20 mm ID x 62 mm Cylindrical OD, 40 mm Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Overall Width | 40 mm |
| Bearing Type | Tapered Roller Bearing |
| Roller Width | 40 mm |
| Roller Type | Cylindrical |
| Inner Ring | With Inner Ring |
| Series | HPCA |
| Roller Dia. | 62 mm |
| Material | Steel |
| Enclosure | Sealed |
| Weight | 0.91 LB |
| EAN or UPC | 622424972970 |

