- 17 1/2 ton Capacity
- Long
- 3 Jaw Puller
applications
- Gears
- Bearings
features
- Forged steel
- Heat treated
- Rolled forcing screw threads
- Heat-treated alloy steel cross bolts
- Machined puller jaw toes
| Jaw Thickness | 13/16 in |
| Jaw Width | 1 9/32 in |
| Reach [Max] | 18.75 in |
| Screw Length | 13 1/2 in |
| Puller Capacity | 17 1/2 tons |
| No. of Jaws | 3 |
| Screw Size | 1-14 x 13 1/2 in |
| Spread [Max] | 16 in |
| Weight | 36.05 LB |
| EAN or UPC | 731413006234 |

