Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
OTC Tool31609

31609

Lifting Chains for Floor Cranes
Item #101385167
  • 1/4" Size
  • 56 1/2" Long
  • 2000 lb Floor Crane Lifting Chain
OTC Tool31609
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" Size
  • 56 1/2" Long
  • 2000 lb Floor Crane Lifting Chain

description

  • For use with floor cranes only

caution

  • Shaft must extend through bushing for proper installation
Chain Length 56 1/2 in
Size (Fraction) 1/4
Capacity, tons 2000 lb
Use With Floor Crane Only
Weight 6.4 LB
EAN or UPC 731413016561
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison