- Multi-application Digital Pressure and Temperature Analyzer
description
- Combining the functions of a vacuum, oil pressure, hydraulic system pressure, fuel pressure, transmission pressure, compression, air conditioning and exhaust pressure gauge all in one. Provides an electronic connection to a pressure source, eliminating live pressure inside vehicles during road tests. Eliminates the need for multiple gauges. Monitors multiple transmission, air conditioning, or ABS pressures simultaneously. Analyzers record minimum/maximum measurements over time. Diagnose ABS, power steering, and other high pressure automotive applications by reading pressures to 5,000 psi with a transducer. Reads temperatures.
| Depth | N/A |
| Accuracy | N/A |
| Temperature Range °F | -50 °F to 2000 °F |
| Temperature Range °C | -46 °C to 1,093 °C |
| Resolution | N/A |
| Weight | 5.2 LB |
| EAN or UPC | 731413025846 |

