- Mini
- Snap Ring Plier Set
- Includes 2 Internal Snap Ring Pliers and 2 External Snap Ring Pliers
- All Pliers Have .038" (1.0mm) Diameter Tips
description
- Small size pliers for work in tight areas. Service S-ring and R-ring clips, internal or external, straight or angled.
includes
- Internal pliers - straight tip
- Internal pliers - 45° tip
- External pliers - straight tip
- External pliers - 45° tip
| Set Includes | Internal Pliers - Straight Tip, Internal Pliers - 45° Tip, External Pliers - Straight Tip, Extenal Pliers - 45° Tip |
| Retaining Ring Type | Internal/External |
| Straight Tip Size | 0.038 in |
| Weight | 0.4 LB |
| EAN or UPC | 731413039065 |

