Skip to content Skip to navigation menu
9-Way Slide Hammer Puller Set

4579

9-Way Slide Hammer Puller Set
Item #101706811
  • 9-Way Slide Hammer Puller Set
  • Pulls Flange Type Rear Axles and Most Front Wheel Drive Hubs
9-Way Slide Hammer Puller Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9-Way Slide Hammer Puller Set
  • Pulls Flange Type Rear Axles and Most Front Wheel Drive Hubs

features

  • Packaged in blow-molded case
  • Two- and three-way cross blocks and cone provide the perfect jaw configuration for most jobs
  • Set also includes a grip wrench adapter and a dent puller attachment for sheet metal or other unique pulling requirements
  • Internal and external jaws provide a variety of combinations to pull bearings, gears, and seals
  • Designed for use with other OTC 5/8-18 thread slide hammer attachments
  • Pulls flange-type rear axles and most front-wheel drive hubs
Hammer Wt. 5 lb
Weight 17.2 LB
EAN or UPC 731413041396
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison