- Bearing Cup Remover For Slide Hammer w/5/8"-18 Thread
description
- Cone holds jaw in place during pulling.
applications
- Bearings
- Cups
- Seals
- Bushings
| For Use With | 1155, 1156, 927 |
| Reach | 3.5 in |
| Accessory Type | Bearing Cup Remover |
| Jaw Spread [Max] | 3 1/4 in |
| Jaw Spread [Min] | 15/16 in |
| Weight | 1.45 LB |
| EAN or UPC | 731413000799 |

