Skip to content Skip to navigation menu
Ratcheting Chain Wrench

7400

Ratcheting Chain Wrench
Item #100605679
  • 333 ft lbs Capacity
  • 16" Chain Length
Ratcheting Chain Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 333 ft lbs Capacity
  • 16" Chain Length

features

  • Turn in either direction
  • Ratcheting action allows re-grip without removal
Chain Length 16 in
Capacity 333 ft lb
Weight 2.3 LB
EAN or UPC 731413001420
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison