- 11 Step Plates
- 1" To 2 1/2" Diameter
description
- Necessary for pulling and installing bearings, gears, or other parts found on hollow shafts or housings. May be used with pullers and push pullers as well as shop presses.
applications
- Bearings
- Gears
- Hollow shafts
- Housings
includes
- 8057 – 1" x 3/4" step plate adapter
- 8058 – 1 1/8" x 7/8" step plate adapter
- 8059 – 1 1/4" x 1" step plate adapter
- 8060 – 1 3/8" x 1 1/8" step plate adapter
- 8061 – 1 5/8" x 1 1/4" step plate adapter
- 8062 – 1 3/4" x 1 3/8" step plate adapter
- 8063 – 1 7/8" x 1 1/2" step plate adapter
- 8064 – 2" x 1 5/8" step plate adapter
- 8066 – 2 3/8" x 1 7/8" step plate adapter
- 8065 – 2 1/8" x 1 3/4" step plate adapter
- 8067 – 2 1/2" x 2" step plate adapter
| No. of Pieces | 11 |
| Dia. [Max] | 1 in, 1.125 in, 1.25 in, 1.375 in, 1.625 in, 1.75 in, 1.875 in, 2 in, 2.125 in, 2.375 in, 2.5 in |
| Dia. [Min] | 0.75 in, 0.875 in, 1 in, 1.125 in, 1.25 in, 1.375 in, 1.5 in, 1.625 in, 1.75 in, 1.875 in, 2 in |
| Weight | 5.35 LB |
| EAN or UPC | 731413001529 |

