- 405 T Frame
- 1 Adjusting Screws
- 3/4 x 3 Mounting Bolt Size
- Standard Style
| No. of Adjusting Screws | 1 |
| Style | Standard |
| Mounting Bolt Size | 3/4 x 3 |
| Frame | 405 |
| Weight | 61.0 LB |
| No. of Adjusting Screws | 1 |
| Style | Standard |
| Mounting Bolt Size | 3/4 x 3 |
| Frame | 405 |
| Weight | 61.0 LB |