- 56 T Frame
- 1 Adjusting Screws
- 5/16 x1 Mounting Bolt Size
- Standard Style
| No. of Adjusting Screws | 1 |
| Frame | 56 |
| Mounting Bolt Size | 5/16 x1 |
| Style | Standard |
| Weight | 3.0 LB |
| No. of Adjusting Screws | 1 |
| Frame | 56 |
| Mounting Bolt Size | 5/16 x1 |
| Style | Standard |
| Weight | 3.0 LB |