| Relieving | Relieving |
| Body Size | 1/2 in |
| Size Designation | Standard |
| Control Type | Manually Controlled |
| Component | Regulator |
| Has Gauge | No |
| Flow | 60 SCFM |
| Weight | 3.8 LB |
-
Prop 65
| Relieving | Relieving |
| Body Size | 1/2 in |
| Size Designation | Standard |
| Control Type | Manually Controlled |
| Component | Regulator |
| Has Gauge | No |
| Flow | 60 SCFM |
| Weight | 3.8 LB |
Prop 65