| Component | Regulator |
| Has Gauge | No |
| Control Type | Manually Controlled |
| Relieving | Relieving |
| Flow | 40 SCFM |
| Size Designation | Standard |
| Body Size | 1/2 in |
| Weight | 4.0 LB |
-
Prop 65
| Component | Regulator |
| Has Gauge | No |
| Control Type | Manually Controlled |
| Relieving | Relieving |
| Flow | 40 SCFM |
| Size Designation | Standard |
| Body Size | 1/2 in |
| Weight | 4.0 LB |
Prop 65