Designed to provide a large exhaust orifice for quick exhaust. Increased exhaust capacity significantly reduces cycle time for single-acting, spring-return actuators.
Series
35
Function Code
3
Connection Size
1/4
Seal Material
Buna-N
Coil Insulation
Standard (Class 155)
Operating Pressure Differential [Max]
150 psi
Coil Termination
Leads
Current Design Code
A
Coil Style
Epoxy Encapsulated
Flow Pattern Code
C
Coil Current
AC
Body Material Code
1
Cv Flow
0.2
Operating Pressure Differential [Min]
5 psi
Actuation Code
5
Flow Pattern
Normally Closed
Connection Type
NPT
Coil Insulation Code
F
Solenoid Enclosure
NEMA 4, 4X
Actuation
Pivoted Edge Diaphragm
Voltage Code
05
Valve Type
Pressure Vessel w/Coil
Operating Temperature [Min]
32 °F
Connection Size Code
04
Coil Wattage Code
C
Operating Temperature [Max]
180 °F
Solenoid Enclosure Code
4
Seal Material Code
1
Orifice Size
1/4 in
Function
3-Way
Body Material
Brass Bar Stock
Series Code
35
Watt Rating
11 W
Orifice Size Code
16
Coil Termination Code
C
Valve Function
Quick Exhaust
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Weight
1.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back