- Particulate Filter
- 1/2" NPT
- Metal Bowl
- Automatic Float Drain
- 40 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
caution
- Do not restrict the inlet flow
| Filter Type | Particulate |
| Operating Pressure Range | 15 psi to 250 psi |
| Drain Type | Automatic Float |
| Body Size | 1/2 in |
| Component | Filter |
| Overall Length | 7.7 in |
| Element Micron Rating | 40 µm |
| Body Material | Zinc |
| Port Type | NPT |
| Port Size | 1/2 in |
| Seal Material | Nitrile |
| Series | 07F |
| Flow | 130 SCFM |
| Bowl Type | Metal Bowl |
| Service Indicator | None |
| Temperature Range [Max] | 175 °F |
| Dia. | 3.25 in |
| Sump Capacity | 2.8 oz |
| Temperature Range [Min] | 32 °F |
| Bowl Capacity | 7.2 oz |
| Size Designation | Standard |
| Weight | 5.0 LB |
-
Prop 65


