Parker Hannifin Corp.
16FS5C2464ACF4C05
Gold Ring Valve™ Series S Two-Way Hot Water & Steam Valve
Item #101474889
-
Prop 65
- Series S5 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- Steam,Hot Water
- 1" NPT
- Forged Brass Body
applications
- Dry cleaning
- Steam irons
- Steam baths
- Autoclaves
- Molding
- Steam atomization
- Sterilizers
- Laundry equipment
caution
- Valves should be mounted vertical and upright
| Voltage Code | 05 |
| Function | 2-Way |
| Series Code | S5 |
| Solenoid Enclosure | NEMA 4, 4X |
| Solenoid Enclosure Code | 4 |
| Seal Material Code | 4 |
| Connection Size | 1 |
| Compatible Fluids | Steam, Hot Water |
| Coil Termination | 18 in Leads |
| Watt Rating | 11 W |
| Body Material | Forged Brass |
| Actuation Code | 5 |
| Coil Insulation Code | F |
| Coil Insulation | Standard (Class 155) |
| Seal Material | PTFE |
| Connection Size Code | 16 |
| Valve Type | Pressure Vessel w/Coil |
| Flow Pattern Code | C |
| Actuation | Pivoted Edge Diaphragm |
| Coil Termination Code | C |
| Function Code | S |
| Coil Wattage Code | C |
| Current Design Code | A |
| Series | S5 |
| Orifice Size Code | 64 |
| Coil Current | AC |
| Valve Function | Hot Water, Steam |
| Orifice Size | 1 in |
| Flow Pattern | Normally Closed |
| Connection Type | NPT |
| Body Material Code | 2 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Weight | 0.75 LB |
-
Prop 65

