- Industrial Blow Gun 410-S
- 1/4 in Port Size
- Max Operating Temp 120 °F
- Max Operating Pressure 150 psi
| Port Type | NPT |
| Style | Straight |
| Throttle | Lever |
| Port Size | 1/4 |
| Body Material | Epoxy Coated Zinc |
| Type | Lever Operated |
| Tip | Brass |
| Weight | 0.0 LB |
-
Prop 65


