- Check Valve
| Seal Material | Fluorocarbon |
| Cracking Pressure | 1 psi |
| Material | 316 Stainless Steel |
| Length | 2 13/32 in |
| Weight | 0.0 LB |
| Seal Material | Fluorocarbon |
| Cracking Pressure | 1 psi |
| Material | 316 Stainless Steel |
| Length | 2 13/32 in |
| Weight | 0.0 LB |