features
- Maximum working pressure 10,000 psi
- Flush face/dry break
- High impulse applications
| End Type | Female NPTF |
| Material | Steel |
| Flow [Max] | 225 gal/min |
| Type | Coupler |
| Size | 2 in |
| Seal Material | Buna-N |
| Working Pressure [Max] | 5,000 psi |
| Weight | 12.0 LB |
| End Type | Female NPTF |
| Material | Steel |
| Flow [Max] | 225 gal/min |
| Type | Coupler |
| Size | 2 in |
| Seal Material | Buna-N |
| Working Pressure [Max] | 5,000 psi |
| Weight | 12.0 LB |