features
- Maximum working pressure 10,000 psi
- Flush face/dry break
- High impulse applications
| Material | Steel |
| Size | 3/4 in |
| Type | Nipple |
| Seal Material | Buna-N |
| Working Pressure [Max] | 7,500 psi |
| End Type | Female SAE |
| Flow [Max] | 40 gal/min |
| Weight | 1.07 LB |
| Material | Steel |
| Size | 3/4 in |
| Type | Nipple |
| Seal Material | Buna-N |
| Working Pressure [Max] | 7,500 psi |
| End Type | Female SAE |
| Flow [Max] | 40 gal/min |
| Weight | 1.07 LB |