features
- Maximum working pressure 10,000 psi
- Flush face/dry break
- High impulse applications
| Material | Steel |
| Seal Material | Buna-N |
| Size | 1/2 in |
| End Type | Female NPTF |
| Flow [Max] | 20 gal/min |
| Working Pressure [Max] | 10,000 psi |
| Type | Nipple |
| Weight | 0.637 LB |
| EAN or UPC | 757522986342 |

