features
- Maximum working pressure 10,000 psi
- Flush face/dry break
- High impulse applications
| Type | Nipple |
| Seal Material | Buna-N |
| Material | Steel |
| End Type | Female NPTF |
| Flow [Max] | 225 gal/min |
| Size | 2 in |
| Working Pressure [Max] | 5,000 psi |
| Weight | 4.19 LB |
| Type | Nipple |
| Seal Material | Buna-N |
| Material | Steel |
| End Type | Female NPTF |
| Flow [Max] | 225 gal/min |
| Size | 2 in |
| Working Pressure [Max] | 5,000 psi |
| Weight | 4.19 LB |