| Connection Type | Male Thread |
| Temperature Range [Min] | 14 °F |
| Length | 0.430 in |
| Height | 0.320 in |
| Thread Type | Metric |
| Body Material | Acetal Plastic |
| Temperature Range [Max] | 140 °F |
| Threads per Inch | 32 |
| Pressure [Max] | 150 psi |
| Width | 0.320 in |
| Dia. | 0.32 in |
| Silencer Type | Exhaust |
| Thread Size | M5 |
| Weight | 0.05 LB |
-
Prop 65


