| Rated Flow | 15 gal/min |
| Pressure [Max] | 2000 psi |
| Port Size | 1/2 |
| Body Material | Brass |
| Port Type | NPTF |
| Seat Type | Soft Seal |
| Valve Type | Poppet Check |
| Seal Material | Fluorocarbon |
| Cracking Pressure | 5 psi |
| Weight | 1.3 LB |
-
Prop 65
| Rated Flow | 15 gal/min |
| Pressure [Max] | 2000 psi |
| Port Size | 1/2 |
| Body Material | Brass |
| Port Type | NPTF |
| Seat Type | Soft Seal |
| Valve Type | Poppet Check |
| Seal Material | Fluorocarbon |
| Cracking Pressure | 5 psi |
| Weight | 1.3 LB |
Prop 65