- Gold Ring™ Series Coil
- 110 VAC, 50 Hz, 120 VAC, 60 Hz
- NEMA 1 Enclosure
- Coil Termination: Leads
- Class F Insulation
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Enclosure | NEMA 1 |
| Coil Termination | Leads |
| Coil Insulation | Class F |
| Series | Gold Ring™ |
| Watt Rating | 11 W |
| Weight | 0.75 LB |
-
Prop 65


