DX1 Series Pneumatic 4-Way 2 Position Directional Control Valve
Pilot Actuator, Pilot Return
Base or Manifold Mounted
1/4" Port
No Coil
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Excellent reliability
Operates with lubricated or nonlubricated air
High performance
Low friction-switching minimizes wear
Spool Description
N/A
Return Type
Pilot
Temperature Range [Min]
14 °F
Voltage Rating
No Coil
Port Type
NPT
Wiring Options
None
Temperature Range [Max]
140 °F
Installed Options
None
Height
1.850 in
ISO Size
1
Actuator Type
Pilot
Length
4.720 in
Solenoid
N/A
Valve Body Style
Manifold Mounted, Base Mounted
Series
DX1
Valve Duty
Standard Duty
Spool Seal Type
Buna-N
Overrides
No Overrides
Valve Type
4-Way, 2 Position
Operating Pressure Range
Vacuum to 147 psi
Cv Flow
1.15
Port Size
1/4 in
Stations
N/A
Operation
Pneumatic
Coil Style
No Coil
Weight
0.82 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back