| Width | 0.620 in |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Pressure [Max] | 250 psi |
| Height | 0.620 in |
| Temperature Range [Min] | 0 °F |
| Silencer Type | Exhaust |
| Connection Type | Male Thread |
| Dia. | 0.62 in |
| Temperature Range [Max] | 300 °F |
| Body Material | Aluminum |
| Length | 2.310 in |
| Weight | 1.0 LB |
-
Prop 65


