Parker Hannifin Corp.
F1200SF
COLORFLOW FLOW CONTROL STEEL FLOW CONTROL; STANDARD ADJUSTMENT; 3/4 NPTF; NITRILE SEALS; 25 GAL/MIN; FI
Item #101607764
-
Prop 65
| Body Material | Steel |
| Rated Flow | 25 gal/min |
| Adjustment | Standard |
| Adjustment Type | Finger Screw |
| Pressure [Max] | 3000 psi |
| Cracking Pressure | 5 psi |
| Port Type | NPTF |
| Port Size | 3/4 |
| Seal Material | Buna-N |
| Weight | 2.6 LB |
-
Prop 65

